INA

INA Track roller double row Crowned Ball bearing With sealing LR5000-2RS

  • ERIKS:11670409
  • Manufacturer:4012802782233
Image 1
Double Row Yoke Type Track Roller
Save to list

€44.05/ pieceexcl. VAT

€53.30incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR5...-2RS
Roller diameter
28 mm
Roller width
12 mm
Inner Diameter
10 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing