

€68.19/ pieceexcl. VAT
€82.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR2...-X-2RS |
Roller diameter | 80 mm |
Roller width | 17 mm |
Inner Diameter | 35 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Ball bearing |