INA

INA Track roller Cylindrical Ball bearing With sealing LR207-X-2RS

  • ERIKS:11670401
  • Manufacturer:4054372414107
Image 1
Single Row Yoke Type Track Roller
Save to list

€68.19/ pieceexcl. VAT

€82.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR2...-X-2RS
Roller diameter
80 mm
Roller width
17 mm
Inner Diameter
35 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Ball bearing