INA

INA Track roller Cylindrical Ball bearing With sealing LR206-X-2RS

  • ERIKS:23195610
  • Manufacturer:4012802782875
Image 1
Single Row Yoke Type Track Roller
Save to list

€54.79/ pieceexcl. VAT

€66.30incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR2...-X-2RS
Roller diameter
72 mm
Roller width
16 mm
Inner Diameter
30 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Ball bearing