

€31.00/ pieceexcl. VAT
€37.51incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR2...-X-2RS |
Roller diameter | 52 mm |
Roller width | 14 mm |
Inner Diameter | 20 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Ball bearing |