

€30.55/ pieceexcl. VAT
€36.97incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR2...-X-2RS |
Roller diameter | 47 mm |
Roller width | 12 mm |
Inner Diameter | 17 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Ball bearing |