INA

INA Track roller Cylindrical Ball bearing With sealing LR202-2RSR

  • ERIKS:14180460
Image 1
Image 2
Image 1
Image 2
Save to list

€23.74/ pieceexcl. VAT

€28.73incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR2...-X-2RS
Roller diameter
40 mm
Roller width
11 mm
Inner Diameter
15 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Ball bearing