INA

INA Track roller Cylindrical Ball bearing With sealing LR200-X-2RSR>A

  • ERIKS:11670387
  • Manufacturer:4054369631784
Image 1
Single Row Yoke Type Track Roller
Save to list

€24.39/ pieceexcl. VAT

€29.51incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR2...-X-2RS
Roller diameter
32 mm
Roller width
9 mm
Inner Diameter
10 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Ball bearing