INA

INA Track roller Crowned Ball bearing With sealing LR606-2Z-HLC

  • ERIKS:14181962
Image 1
Save to list

€20.69/ pieceexcl. VAT

€25.03incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR6..-2Z
Roller diameter
19 mm
Roller width
6 mm
Inner Diameter
6 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing