

€21.61/ pieceexcl. VAT
€26.15incl. VAT
26 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR6..-2RSR |
Roller diameter | 16 mm |
Roller width | 5 mm |
Inner Diameter | 5 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |