INA

INA Track roller Crowned Ball bearing With sealing LR6000-2RSR

  • ERIKS:12626891
  • Manufacturer:4054369638851
Image 1
Save to list

€22.21/ pieceexcl. VAT

€26.87incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR6..-2RSR
Roller diameter
28 mm
Roller width
8 mm
Inner Diameter
10 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing