INA

INA Track roller Crowned Ball bearing With sealing LR209-2RS

  • ERIKS:11670402
  • Manufacturer:4012802782455
Image 1
Save to list

€85.76/ pieceexcl. VAT

€103.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR2...-2RS
Roller diameter
90 mm
Roller width
19 mm
Inner Diameter
45 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing