INA

INA Track roller Crowned Ball bearing With sealing LR207-2RS

  • ERIKS:11670400
  • Manufacturer:4054372414091
Image 1
Single Row Track Roller
Save to list

€62.01/ pieceexcl. VAT

€75.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR2...-2RS
Roller diameter
80 mm
Roller width
17 mm
Inner Diameter
35 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing