

€49.82/ pieceexcl. VAT
€60.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR2...-2RS |
Roller diameter | 72 mm |
Roller width | 16 mm |
Inner Diameter | 30 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |