

€28.18/ pieceexcl. VAT
€34.10incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR2...-2RS |
Roller diameter | 52 mm |
Roller width | 14 mm |
Inner Diameter | 20 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
€25.27/ pieceexcl. VAT
€30.58incl. VAT
Estimated delivery date - 10/11/2026