INA

INA Track roller Crowned Ball bearing With sealing LR202-RRU

  • ERIKS:11670392
  • Manufacturer:4012802823745
Image 1
Single Row Yoke Type Track Roller
Save to list

€32.12/ pieceexcl. VAT

€38.87incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR2...-2RS
Roller diameter
40 mm
Roller width
11 mm
Inner Diameter
15 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Ball bearing
Built-in width
11 mm