
€46.81/ pieceexcl. VAT
€56.64incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KLRU…-2Z |
Roller diameter | 27.5 mm |
Roller width | 11 mm |
Inner Diameter | 8 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |
Built-in width | 11 mm |