INA

INA Thrust washer ZS3159

  • ERIKS:14176514
Image 1
Save to list

€40.15/ pieceexcl. VAT

€48.58incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZS
Inner Diameter
31 mm
Outer Diameter
59 mm
Width
8 mm