INA

INA Thrust washer ZS2646

  • ERIKS:23523419
Image 1
Axial Bearing Centre Washer, Housing or Shaft Guided
Save to list

€30.75/ pieceexcl. VAT

€37.21incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZS
Inner Diameter
31 mm
Outer Diameter
51 mm
Width
8 mm