INA

INA Thrust washer ZS2141

  • ERIKS:14176513
Image 1
Axial Bearing Centre Washer, Housing or Shaft Guided
Save to list

€25.63/ pieceexcl. VAT

€31.01incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZS
Inner Diameter
21 mm
Outer Diameter
41 mm
Width
6 mm