INA

INA Thrust washer ZS1634

  • ERIKS:14176512
Image 1
Axial Bearing Centre Washer, Housing or Shaft Guided
Save to list

€23.56/ pieceexcl. VAT

€28.51incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZS
Inner Diameter
16 mm
Outer Diameter
34 mm
Width
5.5 mm