INA

INA Thrust washer ZS1329

  • ERIKS:14176511
Image 1
Save to list

€19.90/ pieceexcl. VAT

€24.08incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZS
Inner Diameter
13 mm
Outer Diameter
29 mm
Width
5.5 mm