INA

INA Thrust washer AS150190

  • ERIKS:11670741
  • Manufacturer:4012802710755
Image 1
Image 2
Image 1
Image 2
Save to list

€31.31/ pieceexcl. VAT

€37.89incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
AS
Type
Axial Bearing Washer
Inner Diameter
150 mm
Outer Diameter
190 mm
Width
1 mm