




€1.48/ pieceexcl. VAT
€1.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AS |
Type | Axial Bearing Washer |
Inner Diameter | 4 mm |
Outer Diameter | 14 mm |
Width | 1 mm |