INA

INA Thrust slide washer Steel/E50 Low-maintenance EGW52-E50-Y

  • ERIKS:23228836
  • Manufacturer:4012802681987
Image 1
Save to list

€6.44/ pieceexcl. VAT

€7.79incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGW
Shaft diameter
52 mm
Outer Diameter
78 mm
Width
2 mm
Dynamic load rating
186 kN
Static load rating
372 kN
Maintenance
Low-maintenance
Material outer sheath
Steel
Tread material
E50
Alternatives

€12.32/ pieceexcl. VAT

€14.91incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026