

Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 42 mm |
Outer Diameter | 66 mm |
Width | 1.5 mm |
Dynamic load rating | 143 kN |
Static load rating | 285 kN |
Maintenance | Low-maintenance |
Material outer sheath | Steel |
Tread material | E50 |