INA

INA Thrust slide washer Steel/E50 Low-maintenance EGW28-E50-Y

  • ERIKS:12401532
  • Manufacturer:4012802757972
Image 1
Save to list

€2.95/ pieceexcl. VAT

€3.57incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGW
Shaft diameter
28 mm
Outer Diameter
48 mm
Width
1.5 mm
Dynamic load rating
83.6 kN
Static load rating
167 kN
Maintenance
Low-maintenance
Material outer sheath
Steel
Tread material
E50