

€2.54/ pieceexcl. VAT
€3.07incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 26 mm |
Outer Diameter | 44 mm |
Width | 1.5 mm |
Dynamic load rating | 69.3 kN |
Static load rating | 139 kN |
Maintenance | Low-maintenance |
Material outer sheath | Steel |
Tread material | E50 |