

€2.04/ pieceexcl. VAT
€2.47incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 20 mm |
Outer Diameter | 36 mm |
Width | 1.5 mm |
Dynamic load rating | 49.3 kN |
Static load rating | 98.5 kN |
Maintenance | Low-maintenance |
Material outer sheath | Steel |
Tread material | E50 |