

€1.70/ pieceexcl. VAT
€2.06incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 18 mm |
Outer Diameter | 32 mm |
Width | 1.5 mm |
Dynamic load rating | 38.5 kN |
Static load rating | 77 kN |
Maintenance | Low-maintenance |
Material outer sheath | Steel |
Tread material | E50 |