

€5.76/ pieceexcl. VAT
€6.97incl. VAT
58 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 52 mm |
Outer Diameter | 78 mm |
Width | 2 mm |
Dynamic load rating | 372 kN |
Static load rating | 664 kN |
Maintenance | Maintenance-free |
Material outer sheath | Steel |
Tread material | E40 |
€12.32/ pieceexcl. VAT
€14.91incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 09/11/2026