

€34.60/ pieceexcl. VAT
€41.87incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 48 mm |
Outer Diameter | 74 mm |
Width | 2 mm |
Dynamic load rating | 349 kN |
Static load rating | 623 kN |
Maintenance | Maintenance-free |
Material outer sheath | Steel |
Tread material | E40 |