

€4.07/ pieceexcl. VAT
€4.92incl. VAT
52 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 42 mm |
Outer Diameter | 66 mm |
Width | 1.5 mm |
Dynamic load rating | 285 kN |
Static load rating | 509 kN |
Maintenance | Maintenance-free |
Material outer sheath | Steel |
Tread material | E40 |
€7.70/ pieceexcl. VAT
€9.32incl. VAT
3 In stock - Estimated delivery date 09/11/2026