

€3.76/ pieceexcl. VAT
€4.55incl. VAT
50 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 38 mm |
Outer Diameter | 62 mm |
Width | 1.5 mm |
Dynamic load rating | 264 kN |
Static load rating | 471 kN |
Maintenance | Maintenance-free |
Material outer sheath | Steel |
Tread material | E40 |
€7.06/ pieceexcl. VAT
€8.54incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026