INA

INA Thrust slide washer Steel/E40 Maintenance-free EGW28-E40-Z

  • ERIKS:12401531
  • Manufacturer:4012802756579
Image 1
Save to list

€2.81/ pieceexcl. VAT

€3.40incl. VAT

8 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGW
Shaft diameter
28 mm
Outer Diameter
48 mm
Width
1.5 mm
Dynamic load rating
167 kN
Static load rating
298 kN
Maintenance
Maintenance-free
Material outer sheath
Steel
Tread material
E40