

€2.06/ pieceexcl. VAT
€2.49incl. VAT
21 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 22 mm |
Outer Diameter | 38 mm |
Width | 1.5 mm |
Dynamic load rating | 106 kN |
Static load rating | 188 kN |
Maintenance | Maintenance-free |
Material outer sheath | Steel |
Tread material | E40 |