

€1.85/ pieceexcl. VAT
€2.24incl. VAT
318 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Shaft diameter | 20 mm |
Outer Diameter | 36 mm |
Width | 1.5 mm |
Dynamic load rating | 98.5 kN |
Static load rating | 176 kN |
Maintenance | Maintenance-free |
Material outer sheath | Steel |
Tread material | E40 |
€3.68/ pieceexcl. VAT
€4.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026