




€1.50/ pieceexcl. VAT
€1.82incl. VAT
Sold per: 25Min. order: 25
49 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGW |
Type | Thrust Washer |
Shaft diameter | 16 mm |
Shaft diameter | 0.63 in |
Outer Diameter | 30 mm |
Width | 1.5 mm |
Dynamic load rating | 70.8 kN |
Static load rating | 126 kN |
Weight | 5.348 g |
Maintenance | Maintenance-free |
Material outer sheath | Steel |
Tread material | E40 |
d1 | 2 mm |
d2 | 22 mm |
d5 | 1 mm |
h | 1 mm |