INA

INA Thrust slide washer Steel/E40 Maintenance-free EGW14-E40-Z

  • ERIKS:12401522
  • Manufacturer:4012802756241
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

200 In stock - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGW
Shaft diameter
14 mm
Outer Diameter
26 mm
Width
1.5 mm
Dynamic load rating
52.8 kN
Static load rating
94.2 kN
Maintenance
Maintenance-free
Material outer sheath
Steel
Tread material
E40
Alternatives

€2.30/ pieceexcl. VAT

€2.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026