INA

INA Thrust slide washer Steel/E40 Maintenance-free EGW12-E40

  • ERIKS:11671722
  • Manufacturer:4012802756111
Image 1
Save to list

€1.13/ pieceexcl. VAT

€1.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGW
Shaft diameter
12 mm
Outer Diameter
24 mm
Width
1.5 mm
Dynamic load rating
47.5 kN
Static load rating
84.8 kN
Maintenance
Maintenance-free
Material outer sheath
Steel
Tread material
E40