INA

INA Thrust cylindrical roller bearing 87410-TV

  • ERIKS:11833266
Image 1
Save to list

€361.11/ pieceexcl. VAT

€436.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
874
Cage material
Plastic
Inner Diameter
50 mm
Outer Diameter
110 mm
Height
27 mm
Dynamic load rating
740 kN
Static load rating
200 kN
Reference speed
1200 rpm
Limiting speed
3600 rpm