INA

INA Thrust cylindrical roller bearing 87408-L

  • ERIKS:11833265
Image 1
Save to list

€261.14/ pieceexcl. VAT

€315.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
874
Cage material
Steel
Inner Diameter
40 mm
Outer Diameter
90 mm
Height
23 mm