

€840.20/ pieceexcl. VAT
€1,016.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 200 mm |
Height | 46 mm |
Dynamic load rating | 455 kN |
Static load rating | 1450 kN |
Reference speed | 730 rpm |
Limiting speed | 1690 rpm |