

€4,744.03/ pieceexcl. VAT
€5,740.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 340 mm |
Outer Diameter | 420 mm |
Height | 64 mm |
Dynamic load rating | 1130 kN |
Static load rating | 5000 kN |
Reference speed | 265 rpm |
Limiting speed | 760 rpm |