

€1,471.72/ pieceexcl. VAT
€1,780.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K894 |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 320 mm |
Roller diameter | 32 mm |