

€882.81/ pieceexcl. VAT
€1,068.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K894 |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 250 mm |
Roller diameter | 26 mm |