INA

INA Thrust cylindrical roller and cage assembly K89412-TV/0-8

  • ERIKS:23997317
  • Manufacturer:4012802350234
Image 1
Save to list

€155.16/ pieceexcl. VAT

€187.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K894
Cage material
Plastic
Inner Diameter
60 mm
Outer Diameter
130 mm
Roller diameter
14 mm