

€105.44/ pieceexcl. VAT
€127.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K894 |
Cage material | Plastic |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Roller diameter | 13 mm |