

€87.18/ pieceexcl. VAT
€105.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K893 |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Roller diameter | 12 mm |