

€72.32/ pieceexcl. VAT
€87.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K894 |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Roller diameter | 9 mm |